YG1 Turning Inserts DCGT 55˚ Positive 22000083 DCGT 11T304-AL-YG10 1pack(10pcs)
Rp919.900
Persediaan
Spesifikasi Produk
| Model Number | 22000083 |
|---|---|
| Unit | 1pack(10pcs) |
| EDP Number | 22000083 |
| Designation | DCGT 11T304 |
| Corner Radius (RE) (mm) | 0.4 |
| Feed rate (Fn) (mm/rev) | 0.05 ~ 0.25 |
| Depth of cut (AP) (mm) | 0.5 ~ 2 |
| Length of edge cutting L(LE) (mm) | 11.2 |
| Inner Circle (IC) (mm) | 9525 |
| Thickness (S) (mm) | 3.97 |
| Chipbreaker | AL |
| Grade Coating | YG10 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 December 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Uncoated Grade for General Aluminum (N05-N25)
• Substrate consisted of submicron carbide for high wear resistance
• Shining surface to prevent built up edge
• Substrate consisted of submicron carbide for high wear resistance
• Shining surface to prevent built up edge
Warning
- Please confirm product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the description and model number. - this product is Replacement PartsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/8zS012944323-2.jpg)