Fenix Battery Charger Set ARE-X11 1pc
Rp759.900
Persediaan
Spesifikasi Produk
Model Number | ARE-X11 |
---|---|
Unit | 1pc |
Compatible Battery Type | 18650 Li-ion battery |
Charging | Micro USB charging port, DC 5V/1A from external power source |
Operating Temperature (°C) | -20 to 50 |
Operating Humidity (%) | 5 to 90 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 18 December 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ARE-X11 is a compact and smart charger dedicated for 18650 Li-ion battery. It features USB charging and micro USB discharging function. Four LED lights clearly display the battery status, making the user aware of the status of charging/discharging. Micro-computer chip controlled, digitally regulated charging extends battery life, and built-in multi-protection guarantees charging and discharging safety. Including ARB-L18-3500 battery.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan