METABO Orbital Sander Turbotec SXE450 600129000 1pc

#Nomor SKU S012803217
Wishlist
Rp9.499.900
Persediaan

Spesifikasi Produk

Model Number SXE450 600129000
Unit 1pc
Rated Input Power (W) 350
No Load Speed (rpm) 4200-11000
Orbit Diameter (mm) 2.8
Berat (Kg) 2.5
Tanggal Produk Terdaftar 18 December 2019
Terakhir Diperbaharui 30 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Patented adjustable "Duo" oscillating circuit setting: Can be set depending on the application for fine sanding or high stock removal -Variospeed (V) Electronics for working at customised speeds to suit various application materials -Thumbwheel for speed preselection -Turbo boost: allows additional power reserves to be employed for maximum removal -Power Control System: No scratches when placing the machine directly onto the material at speed -Grip area with non-slip soft-grip surface -Removable side handle -Dust-proof ball bearings for long service life of the machine -Sturdy aluminium die cast bearing housing -Easy to empty textile dust bag for working without extraction facilities -Extraction possibility by means of connecting an all-purpose vacuum cleaner -Multi-hole sanding pad for effective extraction and a longer service life of the sanding medium

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan