METABO Mesin Bor Impact SBEV1 100-2S 600784500 1pc
Rp9.899.900
Persediaan
Spesifikasi Produk
| Model Number | SBEV1 100-2S 600784500 |
|---|---|
| Unit | 1pc |
| Rated Input Power (W) | 1100 |
| Maximum Torque (N m) | 42/15 |
| No Load Speed (rpm) | 0-1100/0-3100 |
| Berat (Kg) | 3.1 |
| Tanggal Produk Terdaftar | 18 December 2019 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
-Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load -Thumbwheel for Speed Preselection -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Rotating carbon brush bridge for maximum performance even in anti-clockwise operation, e.g. for the removal of stubborn screws -Metabo Marathon-motor with dust protection for long service life -Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the tool stop unexpectedly -Forward and reverse rotation -Keyless chuck and spindle stop gear for convenient one-handed tool change -Spindle with hexagonal recess for screwdriver bits for working without chuck -Overload protection: protects the motor from overheating -Restart protection: prevents unintentional start-up after power supply interruption -Cable-protecting ball joint for optimal freedom of motion when working -Wear Indication for Carbon Brush
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan