METABO Mesin Bor Impact SBE780-2 600781850 1pc

#Nomor SKU S012803057
Wishlist
Rp3.999.900
Persediaan

Spesifikasi Produk

Model Number SBE780-2 600781850
Unit 1pc
Rated Input Power (W) 780
Maximum Torque (N m) 32/13
No Load Speed (rpm) 0-1100
Berat (Kg) 3.5
Tanggal Produk Terdaftar 18 December 2019
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Rotating carbon brush bridge for maximum performance even in anti-clockwise operation, e.g. for the removal of stubborn screws -Metabo Marathon-motor with dust protection for long service life -Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the tool stop unexpectedly -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck -Cable-protecting ball joint for optimal freedom of motion when working
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan