METABO Cordless Impact Drill SB18LT BL 602316800 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | SB18LT BL 602316800 |
|---|---|
| Unit | 1pc |
| Type of Battery | LiHD |
| Battery Voltage (V) | 18 |
| No Load Speed (rpm) | 600/0-2100 |
| Max. Impact Rate (bpm) | 31950 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 18 December 2019 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
-Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan