METABO Gerinda Tangan WEPBA17-125 Q 6005480 5inch 1pc
Rp5.399.900
Persediaan
Spesifikasi Produk
| Model Number | WEPBA17-125 Q 6005480 |
|---|---|
| Unit | 1pc |
| Power (W) | 1700 |
| No Load Speed (rpm) | 11000 |
| Spindle Thread | M14 |
| Torque (N m) | 3.7 |
| Grinding Wheel (mm) | Ø 125 |
| Berat (Kg) | 3.2 |
| Tanggal Produk Terdaftar | 18 December 2019 |
| Terakhir Diperbaharui | 02 June 2025 |
Informasi Produk
Description
- Maximum productivity: 1.700 Watt angle grinder with the power of a large grinder and the compactness of a small one for quickest material removal on industrial applications. - Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque. - Tacho Constamatic (TC) Full-wave Electronics: fast work progress by means of constant speed under load. - Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System. - Tool-free adjustable guard; twist-proof. - Low-vibration side handle Metabo VibraTech (MVT). - Best anti-vibration system: integrated auto-balancer for up to 50% less hand-arm vibrations, longer service life of the machine and up to twice the service life of the grinding wheels. - Paddle switch with dead man function: safe to operate due to an ergonomically integrated non-slip switch. - F-astest brake system for highest user safety: patented, mechanical disc brake stops the disc within 2 seconds after switching off, even in the event of a power cut. - Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress. - Electronic overload protection, soft start and restart protection. - Gear housing can be unscrewed, rotated in 90degree steps and remounted for left-handed operation or cutting. - Auto-stop carbon brushes to protect the motor.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||