METABO Gerinda Tangan CPL W9-125 600376000 5inch 1pc

#Nomor SKU S012802364
Wishlist
Rating:
100% of 100
(1)
Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number CPL W9-125 600376000
Unit 1pc
Power (W) 900
No Load Speed (rpm) 10500
Spindle Thread M14
Torque (N m) 2.5
Grinding Wheel (mm) Ø 125
Berat (Kg) 2.9
Tanggal Produk Terdaftar 18 December 2019
Terakhir Diperbaharui 02 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Low fatigue as never before: compact angle grinder with smallest handle circumference in its class for perfect ergonomics. - Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque. - Tool-free adjustable guard; twist-proof. - Paddle switch with dead man function: safe to operate due to an ergonomically integrated non-slip switch. - Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly-for maximum user safety and swift progress. - Gear housing can be unscrewed, rotated in 90degrees steps and remounted for left-handed operation or cutting. - Auto-stop carbon brushes to protect the motor.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk