INGERSOLL RAND Cordless Drill D5140 1pc

Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number D5140
Unit 1pc
Voltage (DC) 20
Battery BL2010
Actuation Trigger
Chuck Capacity (inch) 1/2
Free Speed Low (rpm) 500
Length (mm) 235
Stall Torque (Inch-lbs) 700
Chuck Type Keyless
Sound Pressure / Power DBA 86
Unceratinly K1 Vibration (m/s²) 1.2 (0.6)
Configuration Pistol
Chuck Capacity (mm) 12.7
Berat (Kg) 3.0
Tanggal Produk Terdaftar 11 December 2019
Terakhir Diperbaharui 04 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed specifically for professionals who require hard-working, long-lasting, multipurpose tools, the 20V Cordless Drill/Driver has performance and durability built into every detail.
Feature
Durable. The tough composite housing allows this tool to withstand harsh conditions and repeated drops, increasing longevity. Reliable. Strong and steady, you can count on this tool to perform time and time again. Comfort. The 20v Cordless Drill/Driver is compact and lightweight with an ergonomic handle that helps reduce vibration and operator fatigue. Versatile. Equipped with variable speed, an adjustable clutch and keyless clutch, this tool can be customized to perform a number of different functions. Powerful. This tool delivers 700 in-lb of torque power, making your job faster and easier. - Variable-speed switch with electronic brake provides maximum control of this cordless drill and increases safety-depress trigger, drive stops spinning. - All-metal, single-sleeve, ratcheting and locking chuck with carbide jaws allows for easy one-handed use of cordless drill and strong bit retention. - 16-position clutch maximizes fastening control of this cordless drill. - Adjustable side handle, when added, offers control for heavy-duty drilling. - High-power, long-life motor offers optimal performance and durability of this cordless drill. - Patented soft-mount system reduces vibration for extended motor and switch life. - Optimized for the vehicle repair industry, general industrial use, and MRO.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan