VITLAB Graduated Cylinder PMP (Gelas Ukur Lab) 64904 Class A 100ml 1pc

#Nomor SKU S012587148
Wishlist
Rp719.900
Persediaan

Spesifikasi Produk

Model Number 64904
Unit 1pc
Capacity (ml) 100
Tolerance ± (ml) 0.5
Graduation (ml) 1
Diameter (Ø mm) 33
Height (mm) 250
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 December 2019
Terakhir Diperbaharui 04 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crystal clear. DE-M marked. With molded graduations and ring marks at the primary scale points, calibrated In. The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions. The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706. With the laser engraved batch number and the year of manufacture. Hexagonal base with bottom studs provides high stability. Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded. Also available with DAkkS calibration certificate or individual quality certificate.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan