PROTO Impact Socket 3/4inch Drive - 6 Point J07520M 1pc
Rp369.900
Persediaan
Spesifikasi Produk
| Model Number | J07520M |
|---|---|
| Unit | 1pc |
| Size (mm) | 20 |
| Nut End Outside Diameter (inch) | 1-19/64 |
| Drive end Outside Diameter (inch) | 1-5/8 |
| Nut Depth (inch) | 9/16 |
| Bolt Clearance Depth (inch) | 63/64 |
| Overall Length (inch) | 1-59/64 |
| Crush Retaining Ring | JRR07523 |
| O-Ring | J07500R |
| Retaining Pin | J07500P |
| Drive Size (inch) | 3/4 |
| Point Size | 6 |
| Finish | Black Oxide |
| Length Type | Standard |
| Unit of Measure | Metric |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 27 November 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.Stamped size for easy reference.Side locking hole.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan