AS ONE Kaca Pembesar dengan Lampu LC 1pc

#Nomor SKU S012307784
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number LC
Unit 1pc
AS ONE Part Number 2-5395-01
Power Supply (V) 100 (AC)/(50/60Hz)
Magnification 3.5
Arm Length (mm) Upper/490, Lower/520
Clamp width (mm) 58
Effective Travel Range (mm) Vertical; About 900, Horizontal; About 900 (Loupe)
Illumination 20W circular fluorescent lamp (L)
Kinds stand magnifier
Lens Diameter (mm) 130
Power Cord Length 1.8m 2P type
M Code 33400875
Berat (Kg) 3.8
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 16 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting an inverter that is easy on the eyes reduces the flickering of fluorescent lights.
The lens can be fixed at any position such as front/rear, up/down, or tilt.
The uniform light of the circle light has a structure that makes it difficult for shadows to form.
Since it is equipped with an arm, it is possible to inspect and work in a wide range.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan