AS ONE Hpsp R Sterile Tape AC-19 1box(12rolls)
Rp3.699.900
Persediaan
Spesifikasi Produk
| Model Number | AC-19 |
|---|---|
| Unit | 1box(12rolls) |
| AS ONE Part Number | 0-3026-01 |
| Dimensions (width W (mm) x length (m) | 19×55 |
| Tape Length (m) | 55 |
| Tape Width (mm) | 19 |
| M Code | 33474016 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 26 November 2019 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
When AC-19 and 25 reach the specified time and temperature in the autoclave, a white to blackish-brown slanted line appears clearly.
AE-18 and 24 can be used for both autoclave (orange → blackish brown) and EO gas (orange → green) with one tape.
AE-18 and 24 can be used for both autoclave (orange → blackish brown) and EO gas (orange → green) with one tape.
Peringatan
For more details regarding ensuring stock availability, please contact us first.Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/brS012301423-2.jpg)