NANUK Case Laptop Kit with Strap 923 Black 1pc

#Nomor SKU S012172825
Wishlist
Rp8.799.900
Persediaan

Spesifikasi Produk

Model Number 923
Unit 1pc
Interior Dimensions (mm) 422x287x137
Exterior Dimensions (mm) 472x366x161
Material Lightweight NK-7 resin
Lid Depth (mm) 46
Base Depth (mm) 91
Color Black
Water Resistant (IP67) Yes
Temperature Range Min -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs) 40.0
Berat (Kg) 4.6
Tanggal Produk Terdaftar 23 October 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to fit most 15inch laptops, the 923 laptop case takes protection to a new level. The molded interior has been engineered to protect your laptop from the dangers of travel while providing generous space for accessories and other necessities in both the lid and under the laptop. The included removable laptop sleeve offers an extra layer of protection and usability. Don't need the heavy duty protection of the 923 case when you arrive at your destination? Simply take out the sleeve, hook on the Aircell shoulder strap and you are ready to go! The 923 Laptop is also the perfect solution for laptop check-in requirements. TSA compliant keyed latches keep your device safe but accessible to TSA agents if an inspection is required.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan