NILFISK Industrial High Pressure Cleaner Mermaid E500/30 Electrical Driven 1unit
Rp349.999.900
Persediaan
Spesifikasi Produk
| Model Number | Mermaid E500/30 |
|---|---|
| Unit | 1unit |
| Cleaning Impact (kg/force) | 16.2 |
| Pressure (bar) | 500 |
| Flow Rate (L/minute) | 30 |
| Power Consumption (kW) | 30 |
| Maximum Water Inlet Temperature (°C) | 60 |
| Power Supply (V/phase) | 380/3 |
| Motor Speed (rpm) | 1450 |
| Dimensions (L x W x H) (mm) | 1495x950x1235 |
| Berat (Kg) | 441.7 |
| Tanggal Produk Terdaftar | 23 October 2019 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
These industrial, heavy duty, high pressure cleaners are suitable for different industries such as marine, building and construction, oil and gas, automotive, power plants and many other industries. DEN-SIN equipment is designed not only to clean surfaces but also to blast off scale, grime, rust, graffiti and even cut through.
Feature
Mermaid E500/30. 5 Fully ceramic plungers, suitable for heavy duty operation - Flow Activated System: More safety, no pressure inside hose during no operation. - Low speed pump, - 5 fully Ceramic plungers, - Soft start with accumulator, - Quick coupling to water inlet, - Delay stop system, - Low water level cut-off switch, - Water tank.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan