DURAN Labu Erlenmeyer Super Duty Mulut Kecil dengan Pinggiran Tebal (Gelas Kimia) 212174405 1pc
Rp309.900
Persediaan
Spesifikasi Produk
| Model Number | 212174405 |
|---|---|
| Unit | 1pc |
| Capacity (ml) | 500 |
| Diameter (mm) | 105 |
| Height (mm) | 180 |
| D1 Diameter (mm) | 34 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 16 October 2019 |
| Terakhir Diperbaharui | 02 March 2026 |
Informasi Produk
Description
The DURAN® SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced. Application note: To avoid breakages due to thermal stress, uniform and slow heating of SUPER DUTY products is recommended.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/DURAN%20Labu%20Erlenmeyer%20Super%20Duty%20Mulut%20Kecil%20dengan%20Pinggiran%20Tebal%20(Gelas%20Kimia)%20212174405%201pc/hhS012136629-1.jpg)