DLAB Bottle Top Dispenser 0.5-5ml/0.1 1pc

#Nomor SKU S012133116
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number 0.5-5ml/0.1
Unit 1pc
Volume Range (ml) 0.5-5
Graduation (ml) 0.1
Systematic Error (μl) ± 25
Random Error (μl) ± 10
Berat (Kg) 0.6
Tanggal Produk Terdaftar 16 October 2019
Terakhir Diperbaharui 07 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Easy-to-use volume adjustment -Smooth piston design provides effortless dispensing -Closure cap protects, against reagent contact and is easy to attach/detach, without taking gloves off -Adapters allow fitting to standard reagent bottles -Filling tube adjusts easily for different size bottles
Feature
-Excellent chemical resistance, components are made of PTFE, FEP, BSG, PP -Fully autoclavable at 121oC -Four ranges of bottle-top dispenser covering a volume range from 0.5mL to 50mL -Easy for cleaning and maintenance -The optional flexible discharge tube with safety handle permits fast and precise dispensing -Vapor pressure max. 500mbar, viscosity max. 500mm2/s, -temperature max. 40oC, density max. 2.2g/cm3 -Dispensemate is supplied with S40, GL32, GL38,GL25, GL28 sized adapters

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait