EC Line Barcode Scanner 2D (Tembakan Harga) EC-2D-8300 BT Black 1unit
Rp6.999.900
Persediaan
Spesifikasi Produk
| Model Number | EC-2D-8300 BT |
|---|---|
| Unit | 1unit |
| Width of Window (mm) | 80 |
| Depth Of Field (mm) | 5 - 20 |
| Dimension Scanner (mm) | 180x70x80 |
| Cradle (mm) | 206x101x49 |
| Resolution | 4mil/0.1mm @ PCS90% |
| Housing Material | ABS & Rubbe |
| Print Contrast Ratio | PCS45% @ 4mil/0.1mm |
| Reading Indicator | Beeper and LED |
| Scan Rate | 200 scans/sec 10% |
| I/O Interface | USB Keyboard |
| Cable | Straight 5 ft |
| Connector | USB B Connector |
| Weight Cradle (g) | Approx. 104g |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 11 September 2019 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Description
Ambient Light : 100,000 lux max. (Sunlight). Frequency Baud : 2.402GHz-2.480GHz. Modulation Method : GFSK for 1Mbps. Radio Range : - Class 1 : 100m for Open air, - Class 2 : 10m for Open air. Voltage : - DC +5V 5%, - Power Consumption Scanner: 160mA, - Receiver: 60 mA. Operating Temperature : 0 C to 50 C (32 F to 122 F). Storage Temperature : -20 C to 70 C (-4 F to 158 F). Relative Humidity : 20% to 95% (Non-condensing). Drop : 47inch (120cm) Drop on concrete surface.
Feature
- BT 2.0, - IP54 Design, - Readable screen barcode, color barcode and reverse type barcode, - Support use in PC, Apple PC, - Support use in Android phone, Apple phone, - able to scan both 1D and 2D barcodes fast and accurately.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/EC%20Line%20Barcode%20Scanner%202D%20(Tembakan%20Harga)%20EC-2D-8300%20BT%20Black%201unit/6jS011464235-3.jpg)