SKF CC/W33 Type Spherical Roller Bearings 23130 CC/W33 with Relubrication Features 1pc

#Nomor SKU S011132615
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number 23130 CC/W33
Unit 1pc
Bore Diameter d (mm) 150
Outside Diameter D (mm) 250
Basic Dynamic Load Rating C (kN) 883
Basic Static Load Rating C0 (kN) 1 200
Reference Speed (rpm) 2000
Limiting Speed (rpm) 2600
SKF Performance Class SKF Explorer
Number of Rows 2
Locating Feature, Bearing Outer Ring Without
Bore Type Cylindrical
Cage Sheet metal
Radial Internal Clearance CN
Tolerance Class for Dimensions Normal
Tolerance Class for Run-out P5
Width B (mm) 80
Sealing Without
Lubricant None
Relubrication Feature With
Candidate for Remanufacturing Yes
Shoulder Diameter of Inner Ring d2 (mm) ≈ 172
Shoulder/Recess Diameter of Outer Ring D1 (mm) ≈ 216
Width of Lubrication Groove b (mm) 11.1
Diameter of Lubrication Hole K (mm) 6
Chamfer Dimension r1,2 (mm) min. 2.1
Diameter of Shaft Abutment da Min (mm) min. 162
Diameter of Housing Abutment Da Max (mm) max. 238
Radius of Fillet ra (mm) max. 2
Fatigue Load Limit Pu (kN) 114
Limiting Value (e) 0.3
Dimensional Tolerances Normal
Radial Run-out P5
M Code 87025522
Berat (Kg) 8.0
Tanggal Produk Terdaftar 30 August 2019
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Warning
Image may differ from product. See technical specification for details.
Feature
- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance


Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan