SKF CC/W33 Type Spherical Roller Bearings 22326 CC/W33 with Relubrication Features 1pc
Rp14.999.900
Persediaan
Spesifikasi Produk
| Model Number | 22326 CC/W33 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 130 |
| Outside Diameter D (mm) | 280 |
| Width B (mm) | 93 |
| Basic Dynamic Load Rating C (kN) | 1 176 |
| Basic Static Load Rating C0 (kN) | 1 320 |
| Reference Speed (rpm) | 1800 |
| Limiting Speed (rpm) | 2400 |
| SKF Performance Class | SKF Explorer |
| Number of Rows | 2 |
| Locating Feature, Bearing Outer Ring | Without |
| Bore Type | Cylindrical |
| Cage | Sheet metal |
| Radial Internal Clearance | CN |
| Tolerance Class for Dimensions | Normal |
| Tolerance Class for Run-out | P5 |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | With |
| Candidate for Remanufacturing | Yes |
| Shoulder Diameter of Inner Ring d2 (mm) | ≈ 164 |
| Shoulder/Recess Diameter of Outer Ring D1 (mm) | ≈ 233 |
| Width of Lubrication Groove b (mm) | 16.7 |
| Diameter of Lubrication Hole K (mm) | 9 |
| Chamfer Dimension r1,2 (mm) | min. 4 |
| Diameter of Shaft Abutment da Min (mm) | min. 147 |
| Diameter of Housing Abutment Da Max (mm) | max. 263 |
| Radius of Fillet ra (mm) | max. 3 |
| Fatigue Load Limit Pu (kN) | 114 |
| Limiting Value (e) | 0.35 |
| Dimensional Tolerances | Normal |
| Radial Run-out | P5 |
| M Code | 87025102 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 30 August 2019 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Warning
Image may differ from product. See technical specification for details.Feature
- Accommodate misalignment- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan