SKF Spherical Roller Bearing Tipe E 21310 E with Relubrication Features 1pc

#Nomor SKU S011131472
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 21310 E
Unit 1pc
Bore Diameter d (mm) 50
Outside Diameter D (mm) 110
Basic Dynamic Load Rating C (kN) 159
Basic Static Load Rating C0 (kN) 166
Reference Speed (rpm) 5600
Limiting Speed (rpm) 7500
SKF Performance Class SKF Explorer
Number of Rows 2
Locating Feature, Bearing Outer Ring Without
Bore Type Cylindrical
Cage Sheet metal
Radial Internal Clearance CN
Tolerance Class for Dimensions Normal
Tolerance Class for Run-out P5
Width B (mm) 27
Sealing Without
Lubricant None
Relubrication Feature With
Shoulder Diameter of Inner Ring d2 (mm) ≈ 72.7
Shoulder/Recess Diameter of Outer Ring D1 (mm) ≈ 96.8
Width of Lubrication Groove b (mm) 6
Diameter of Lubrication Hole K (mm) 3
Chamfer Dimension r1,2 (mm) min. 2
Diameter of Shaft Abutment da Min (mm) min. 61
Diameter of Housing Abutment Da Max (mm) max. 99
Radius of Fillet ra (mm) max. 2
Fatigue Load Limit Pu (kN) 18.6
Limiting Value (e) 0.24
Dimensional Tolerances Normal
Radial Run-out P5
M Code 87024061
Berat (Kg) 1.0
Tanggal Produk Terdaftar 30 August 2019
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Warning
Image may differ from product. See technical specification for details.
Feature
- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance


Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan