SKF NU ECP Type Single Row Cylindrical Roller Bearings NU 210 ECP 1pc

#Nomor SKU S011130314
Wishlist
Rp729.900
Persediaan

Spesifikasi Produk

Model Number NU 210 ECP
Unit 1pc
Bore Diameter d (mm) 50
Outside Diameter D (mm) 90
Basic Dynamic Load Rating C (kN) 73.5
Basic Static Load Rating C0 (kN) 69.5
Reference Speed (rpm) 8500
Limiting Speed (rpm) 9000
SKF Performance Class SKF Explorer
Width B (mm) 20
Bearing Part Complete bearing
Axial Displacement Capability In both directions
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Bore Type Cylindrical
Cage Non-metallic
Number of Flanges, Outer Ring 2
Number of Flanges, Inner Ring 0 (Zero)
Loose Flange None
Radial Internal Clearance CN
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Shoulder Diameter of Outer Ring D1 (mm) ≈ 77.4
Raceway Diameter of Inner Ring F (mm) 59.5
Chamfer Dimension r1,2 (mm) min. 1.1
Chamfer Dimension r3,4 (mm) min. 1.1
Permissible Axial Displacement s (mm) max. 1.5
Diameter of Spacer Sleeve da Min (mm) min. 57
Diameter of Spacer Sleeve da Max (mm) max. 57.5
Diameter of Shaft Abutment db (mm) min. 61
Diameter of Housing Abutment Da Max (mm) max. 82.4
Radius of Fillet ra (mm) max. 1
Radius of Fillet rb (mm) max. 1
Fatigue Load Limit Pu (kN) 8.8
Minimum Load Factor kr 0.15
Limiting Value (e) 0.2
Angle Ring HJ 210 EC
M Code 87021295
Berat (Kg) 0.8
Tanggal Produk Terdaftar 30 August 2019
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design


Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan