SKF NJ ECP Type Cylindrical Roller Bearings NJ 307 ECP 1pc

#Nomor SKU S011130086
Wishlist
Rating:
100% of 100
(1)
Rp649.900
Persediaan

Spesifikasi Produk

Model Number NJ 307 ECP
Unit 1pc
Bore Diameter d (mm) 35
Outside Diameter D (mm) 80
Basic Dynamic Load Rating C (kN) 75
Basic Static Load Rating C0 (kN) 63
Reference Speed (rpm) 9500
Limiting Speed (rpm) 11000
SKF Performance Class SKF Explorer
Bearing Part Complete bearing
Axial Displacement Capability In one direction
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Width B (mm) 21
Bore Type Cylindrical
Cage Non-metallic
Number of Flanges, Outer Ring 2
Number of Flanges, Inner Ring 1
Loose Flange None
Radial Internal Clearance CN
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
M Code 87021033
Berat (Kg) 1.0
Tanggal Produk Terdaftar 30 August 2019
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design


Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk