King Jim Boogie Boarding BB-1GX Ao Green 1pc
Rp929.900
Persediaan
Spesifikasi Produk
| Model Number | BB-1GX Ao |
|---|---|
| Unit | 1pc |
| Screen Size | 8.5 inches LCD (182 x 125mm) |
| Material | ABS, PC |
| Rewriting number of times | About 50,000 times |
| Color | Green |
| Dimensions (H H x depth D x width W) (mm) | 222 x 3.2 x 141 (excluding projections) |
| Accessories | Stylus, stylus holder |
| Weight (g) | About 110 |
| M Code | 73670047 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 30 August 2019 |
| Terakhir Diperbaharui | 20 August 2025 |
Informasi Produk
Feature
Write comfortable to smooth! Screen is because the pressure-sensitive can change the thickness of the line with a brush pressure, is smooth also write very comfortable. Excellent durability! Can be about 50,000 times rewrite! Very compact! You Mochidase to easily put the ultra-thin 3.2mm / lightweight 110g! Bag or pouch. (Excluding protrusions) When you press the easy operation! Button, reset the screen in an instant (erase)! Bundled stylus with! Dedicated stylus.Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan