CRAFT BEARINGS Tapered Roller Bearing 30208 1pc
Rp169.900
Persediaan
Spesifikasi Produk
| Model Number | 30208 |
|---|---|
| Unit | 1pc |
| Dimensions d (mm) | 40 |
| Dimension D (mm) | 80 |
| Dimension B (mm) | 18 |
| Dimensions t (mm) | 19.75 |
| Dimension C (mm) | 16 |
| Basic Load Rating (N) | Dyn. C : 61600, Stat. Cₒ : 68000 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 07 August 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Cages Tapered roller bearings have window-type pressed steel cage with no marking. Others types might be specifically designed on request.
Peringatan
Gambar hanya mewakili produk. Detil produk tercantum pada nama produk.Feature
CRAFT bearings specializes in producing single row metric series tapered roller bearings. Designations are used according to widely accepted standards and relates to ISO 355 rules for contact angles and boundary dimensions. Unless otherwise specified, bearings dimensional accuracy is normal, however, improved running accuracy is available. These bearings consist of four main components: cup, cone, cage and rollers. The components are conically shaped thus providing ability to accommodate one direction axial and radial loads, while cage separates and holds the rollers. Different contact angles are available in order to provide better load or speed characteristics. During operation under normal conditions with minimum radial load ensured, bearing itself generates axial load from internal contact angle of the bearing.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan