NIKKO STEEL Kawat Las Baja Lunak RD-460 2.0mm 1pack(1kg)

#Nomor SKU S010965221
Wishlist
Rp51.900
Persediaan

Spesifikasi Produk

Model Number RD-460
Unit 1pack(1kg)
Diameter (mm) 2.0
Current AC, DC+, DC-
Certifications AWS A5.1 E6013, JIS Z 3211 D4313
Yield Point (kgf/mm²) 43.8
Tensile Strength (kgf/mm²) 53.7
Elongation (%) 29
Charpy Impact Value (kgf-m) '7.2 at 0°C
Length (mm) 300
Berat (Kg) 1.0
Tanggal Produk Terdaftar 31 July 2019
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm2, baja ST.41).
Jenis salutan: High Titania. YP: 44.8kgf/mm2, TS: 54kgf/mm2, Elongation: 29%, CIV (0degressC): 7.2kgf-m.
Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan.
Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki.
Arus:AC, DC+, DC-.
Description
The design emphasis of the flux is engineered to produce a fluid but quick
freezing slag so facilitating all positional welding (vertical down only for 3.2mm).
The balanced rutile, cellulosic flux containing both alloying and deoxidizing
elements is extruded on to a mild steel wire with a blend of silicates that ensures
coating strength and stability.
Feature
The electrode welds with a smooth stable arc on both AC and DC. Spatter is
minimal. Weld seams are smooth, bright and evenly rippled. Initial arc strike and
re-strike are instant. For flat welding use amperages towards the top end and for
vertical up and overhead towards the bottom of range. Slag detachability is
excellent and metal recovery is up to 80% with respect to weight of core wire.
Use
All positional welding (vertical down only for 3.2mm) but used to particular\nadvantage for fillet welding of the following and related steel specifications:\nMild and medium carbon-manganese steels up to 15 mm thick with a UTS of 500\nN/mm2\n max. Typical grades :\nBS 1449 plate and sheet#cm# BS 4360 grades 43A and 43C#cm# Lloyds A & D ship steel\nBS 4360 grade 50B Lloyds grades AH and DH#cm#\nBS 3059 and BS 3601 grade 320-410\nAPI 5L A-B and X42.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan