IDEC Universal Relay RU4S-C-DC24V 4 Pole 1pc

#Nomor SKU S010940228
Wishlist
Rp109.900
Persediaan

Spesifikasi Produk

Model Number RU4S-C-DC24V
Unit 1pc
Type Universal Relay
Terminal Shape Solder Terminal
Coil Rated Voltage (V) DC24
Number of Poles 4
Coil Resistance (ohm) 605 ± 10% (at 20°C)
Operating Ambient Temperature (°C) -55 to +60 (however, do not freeze)
Operating Ambient Humidity 5 to 85% RH (with no condensation)
Contact Resistance (miliΩ) less than 50
Rated Current (mA) 44.7 (± 15%) (at 20°C)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 31 July 2019
Terakhir Diperbaharui 02 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bidirectional polar high brightness LED standard equipment. Lead free structure, leadless structure. Cadmium-free contact. Mechanical indicator. Marking plate UL (UL508) c-UL (CSA C22.2 No. 14) TUV (EN 61810-1) approved CE marking compliant. Vibration resistance : Durability: Frequency 10 to 55 Hz, half amplitude 0.5 mm Malfunction: Frequency 10 to 55 Hz, half amplitude 0.5 mm Withstand voltage : Between the contact circuit and operation coil: AC2500V, 1 minute between contacts circuit: AC2000V, 1 minute between the same poles contacts: 1000 VAC, 1 minute
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan