Wacom Creative Pen Display Cintiq Pro for Cintiq DTH-3220 32 Pen and Touch 1unit
Rp74.999.900
Persediaan
Spesifikasi Produk
| Model Number | DTH-3220 |
|---|---|
| Unit | 1unit |
| Display Size (mm) | 854x506x53.25 |
| Screen Size (cm) | 80 |
| Technology | IPS UHD high brightness panel |
| Displayable Colors (maximum) | 1.07 billion colors (10 bits color) |
| Aspect Ratio | 16:9 |
| Response (ms) | 8 |
| Active Area (mm) | 697x392 |
| Tilt Range (degrees) | 60 |
| Tilt Recognition | ±60 levels |
| Pressure levels | 8192, both pen tip and eraser |
| Resolution (lpi) | 5080 |
| Berat (Kg) | 13.0 |
| Tanggal Produk Terdaftar | 31 July 2019 |
| Terakhir Diperbaharui | 02 September 2025 |
Informasi Produk
Description
Product type : Creative Pen Display 32. Viewing Angle : Range Up to 64° from vertical (26° from horizontal, up to 90°). Contrast Ratio : 750:1 (min)/1000:1 (Typ). Brightness : 310cd/m2 (min, duty 100%). Color Gamut : Adobe RGB at CIE1931. Coverage Ratio: 98%. Graphics Input : USB type C port (supporting DisplayPort Alternate Mode) or DisplayPort or HDMI 2.0 port (required for 3840 x 2160 resolution). ExpressKeys : 17 customizable, application-specific on. included ExpressKey Remote. What's included : Wacom Cintiq Pro 32 touch Wacom Pro Pen 2 with 4-color pen ring set ExpressKey Remote (with USB-A RF dongle and 30cm micro-USB to USB charger cable) Pen stand with 10 replacement nibs (6 standard, 4 felt) and nib removal tool Pen holder 180W AC adaptor and 1.8m power cable 1.8m USB-C to USB-C cable 3m DisplayPort to DisplayPort cable 3m HDMI2.0 to HDMI2.0 cable 3m standard USB-A to USB-A cable DisplayPort to Mini DisplayPort adapter Quick Start Guide Regulation sheet Cleaning cloth
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan