TDR Generator Inverter Set (Genset Inverter) TI 2000 1unit

#Nomor SKU S010911921
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number TI 2000
Unit 1unit
Maximum Power (W) 2000
Motor 2.7hp, 4500rpm, OHV
Starting System Recoil
Voltage (V) (AC) 220, (DC) 12
Dimensions (mm) 510x286x450
Fuel Tank Capacity (L) 3.4
Fuel Type Unleaded Gasoline
Running Time 6.5 hrs @ 50% Load
Noise Level (dBa) 62 @7m
Rated Power (W) 1600
Berat (Kg) 21.0
Tanggal Produk Terdaftar 19 July 2019
Terakhir Diperbaharui 27 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TDR TI2000 is a fuel-efficient, portable inverter generator powered by an ultra-quiet engine and class-leading dual wave inverter technology. With a continuous 1,600 watts of clean electricity, you can quietly power common and sensitive electronics during camping trips, tailgating, hunting, traveling, and jobs around the house or workplace. Transport is a breeze at a light weight of only 20kg. Operating at a volume of 50-62 decibels, the TI2000 is so quiet you’ll have to hear it to believe it.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan