KOBE Air Impact Wrench Heavy Duty (Kunci Sok Angin) B9444 1/2inch 1pc

#Nomor SKU S010905609
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number B9444
Unit 1pc
Cromwell Order Number KBE2704045K
Square Driver (inch) 1/2 (12.7mm)
Free Speed (rpm) 9500
Maximum Torque (Nm) 881 (180-600ft/lbs)
Air consumption (CFM) 5 (142L/min)
Air Inlet Thread (inch) 1/4 NPT
Sound Pressure Level (dBA) 90.0
Vibration Level (m/s²) 4.6
Overall Length (mm) 195.0
Berat (Kg) 2.4
Tanggal Produk Terdaftar 11 July 2019
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for product and assembly applications. Twin hammer mechanism. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and Comfortable handle grip. Fixed inlet and exhaust. Continuous Use.
Feature
- Comfortable finger handle grip is comfortable for user - High grade Japanese steel for strong torque - With swirl hose fitting which is easier for hose moving - Enough space of forward and reverse button is easier for user to turn - Twin hammer - Compos

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan