Ascendo Forklift Tires (Ban Forklift) S1000 600-9 1pc

#Nomor SKU S010892114
Wishlist
Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number S1000
Unit 1pc
Tire Size 6.00-9
Pattern Name S1000
Standart RIM 4
Outer Diameter (mm) 528
S.W (mm) 141.0
Maximum Load Capacity (kg) 1310
Type Solid
Berat (Kg) 29.5
Tanggal Produk Terdaftar 03 July 2019
Terakhir Diperbaharui 04 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SOLID RESILIENT TIRES


COMPLETELY DIFFERENT STRUCTURE
Our solid tire uses the strongest cord-like system to construct the framework. Unique columned cellular in-side, offers better effect for anti-vibration and absorb-vibration, double steel structures offer better safety features that prevent puncture and slip.
?
VIBRATION AND SLIPPING EASILY OCCUR IN A NORMAL SOLID TIRE
Our special solid tire has the strongest tire structure because it can provide the best and superelastic grip as pneumatic tire. Therefore it gets better anti-cutting effect compared to normal solid tire.
?
COST SAVING TIRES WITH SUPER STRONG STRUCTURE
Our special solid tire has better elasticity with powerful grip than traditional solid tires

STACKER FRIENDLY TIRES
Our special solid tires facilitate stacker operator and provide maximum comfort for the operator.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan