ABB Time Relays CT-ERS.21P On-Delay 24-240V AC/DC 1pc
Rp5.899.900
Persediaan
Spesifikasi Produk
| Model Number | CT-ERS.21P |
|---|---|
| Unit | 1pc |
| Connecting Capacity (mm²) | Flexible with Ferrule 2x 0.5 to 1.5 ; Flexible with Insulated Ferrule 2x 0.5 to 1.5 ; Flexible 2x 0.5 to 1.5 ; Rigid 2x 0.5 to 1.5 |
| Degree of Protection | Housing IP50Terminals IP20 |
| Electrical Durability | AC-12 100000 cycle |
| Mechanical Durability | 30000000 cycle |
| Minimum Switching Capacity (mA) | 12 V10 |
| Mounting on DIN Rail | TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715 |
| Mounting Position | 1 to 6 |
| Output | 2 c/o (SPDT) contacts |
| Overvoltage Category | III |
| Pollution Degree | 3 |
| Product Height (mm) | 85.6 |
| Product Length (mm) | 103.7 |
| Product Width (mm) | 22.5 |
| Rated Frequency (Hz) | 50; 60; DC |
| Rated Impulse with Stand Voltage (kV) | Input Circuit 4; Output Circuit 1/Output Circuit 2 4 |
| Timer Relay Type | ON-Delay |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 03 July 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Ct-Ers.21P Is A Single-Function Electronic Time Relay From The Ct-S Timer Range. It Provides An On-Delay (Delay On Make) Function With 10 Time Ranges From 0.05 S To 300 H. This Time Relay Operates With A Rated Control Supply Voltage Of 24 - 240 V Ac / Dc And Has A 2 C/O (Spdt) Output With Contacts Rated At 250 V / 4 A. A Sealable Transparent Cover For Protection Against Unauthorized Changes Is Available As Accessory. The Device Offers Maintenance Free Easy Connect Technology With Push-In Terminals.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan