ABB Three-Phase Monitoring Relay CM-MPS.11S 1pc

#Nomor SKU S010888865
Wishlist
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number CM-MPS.11S
Unit 1pc
Degree of Protection Housing IP50Terminals IP20
Electrical Durability AC-12 100000 cycle
Function Over- and undervoltage monitoringPhase failure detectionPhase unbalance detectionPhase sequence monitoringInterrupted neutral monitoring
Measuring Range (V) (L-N) 90 to 170 AC
Mechanical Durability 30000000 cycle
Minimum Switching Capacity (mA) 24 V10
Mounting on DIN Rail TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715; TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715
Mounting Position 1 to 6
Output 2 c/o (SPDT) contacts
Overvoltage Category III
Pollution Degree 3
Product Height (mm) 85.6
Product Length (mm) 103.7
Product Width (mm) 22.5
Rated Frequency (Hz) Supply Circuit 50/60
Rated Impulse with Stand Voltage (kV) Input Circuit 6; Output Circuit 4
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 July 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Cm-Mps.11S Is A Multifunctional Relay From The Cm Three-Phase Monitors Range. It Operates With A Rated Control Supply Voltage / Three-Phase Measuring Voltage Of 90-170 V Ac 50/60 Hz And Has A 2 C/O (Spdt) Output With Contacts Rated At 250 V / 4 A. This Relay Is Also Suitable To Monitor Single-Phase Mains. It Monitors All Phase Parameters Such As Over/Undervoltage, Phase Unbalance, Phase Failure As Well As An Interrupted Neutral. The Corresponding Threshold Values Are Adjustable. Phase Sequence Monitoring As Well As An On Or Off Tripping Delay Are Selectable. The Tripping Delay Is Adjustable Over A Range Of Instantaneous To 30 S (0, 0.1-30 S). A Sealable Transparent Cover For Protection Against Unauthorized Changes Is Available As Accessory. The Device Offers Screw Connection Technology With Double-Chamber Cage Connection Terminals.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan