ABB Thermal Overload Relays TA200DU-200 1pc
Rp5.499.900
Persediaan
Spesifikasi Produk
| Model Number | TA200DU-200 |
|---|---|
| Unit | 1pc |
| Connecting Capacity Auxiliary Circuit (mm²) | Flexible with Ferrule 1/2x 0.75 to 2.5 ; Flexible 1/2x 0.75 to 2.5 ; Rigid 1/2x 0.75 to 4 |
| Connecting Capacity Main Circuit (mm²) | Hole Diameter > 10 ; Rigid or Flexible with Cable Lug 1x 25 to 120 |
| Conventional Free-air Thermal Current (Ith) (A) | Auxiliary Circuit NC 5 AAuxiliary Circuit NO 5 |
| Degree of Protection | Housing IP20Main Circuit Terminals IP00 |
| Mounting Position | 1 to 6 |
| Number of Auxiliary Contacts NC | 1 |
| Number of Auxiliary Contacts NO | 1 |
| Number of Poles | 3 |
| Number of Protected Poles | 3 |
| Pollution Degree | 3 |
| Power Loss (W) | at Rated Operating Conditions per Pole 4.3 to 7.7 |
| Product Height (mm) | 151 |
| Product Length (mm) | 126 |
| Product Width (mm) | 104 |
| Rated Frequency (Hz) | Auxiliary Circuit 50; Auxiliary Circuit 60; Auxiliary Circuit DC; Main Circuit 60; Main Circuit 50; Main Circuit DC |
| Rated Impulse with Stand Voltage (kV) | Auxiliary Circuit 6 Main Circuit 6 |
| Rated Operational Current (A) | 200 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 03 July 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Ta200Du-200 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan