ABB Miniature Circuit Breaker 2P (MCB) SH202-C2 1pc

#Nomor SKU S010878910
Wishlist
Rp269.900
Persediaan

Spesifikasi Produk

Model Number SH202-C2
Unit 1pc
Accessories Available No
Actuator Marking I / O
Actuator Material Insulation Group II, Black, Sealable
Actuator Type Toggle
Built-In Depth (t2) (mm) 69
Connecting Capacity (mm²) Conductor 25 / 25 ; Flexible with Ferrule 0.75 to 16 ; Flexible 0.75 to 16 ; Rigid 0.75 to 25 ; Stranded 0.75 to 25
Contact Position Indication ON / OFF
Dielectric Test Voltage 50/60 Hz, 1 min: 2 kV
Electrical Endurance 20000 AC cycle
Energy Limiting Class 3
Housing Material Insulation Group II, RAL 7035
Input Voltage Type AC
Installation Size acc. to DIN 43880 1
Mechanical Endurance 20000 cycle
Mounting on DIN Rail TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
Mounting Position any
Number of Poles 2
Number of Protected Poles 2
Operational Voltage (V) Maximum (Incl. Tolerance) 440 AC; Minimum 12 AC
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 July 2019
Terakhir Diperbaharui 19 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact Home Sh200 Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 6 Ka At 230/400 V Ac) And Rated Currents (Up To 40 A). All Mcbs Of The Product Range Sh200 Comply With Iec/En 60898-1, Allowing The Use For Residential Applications.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan