ABB Miniature Circuit Breaker 2P (MCB) S202-C6 1pc

#Nomor SKU S010877135
Wishlist
Rp359.900
Persediaan

Spesifikasi Produk

Model Number S202-C6
Unit 1pc
Accessories Available Yes
Actuator Marking I / O
Actuator Material Insulation Group II, Black, Sealable
Built-In Depth (t2) (mm) 69
Connecting Capacity (mm²) Busbar 10 / 10 ; Flexible with Ferrule 0.75 to 25 ; Flexible 0.75 to 25 ; Rigid 0.75 to 35 ; Rigid 0.75 to 35 ; Stranded 0.75 to 35
Contact Position Indication Red ON / Green OFF
Dielectric Test Voltage 50/60 Hz, 1 min: 2 kV
Dimension Diagram 2CDC022007F0010
Electrical Endurance 20000 AC cycle
Energy Limiting Class 3
Frequency (Hz) 50
Housing Material Insulation Group II, RAL 7035
Input Voltage Type AC/DC
Installation Size acc. to DIN 43880 1
Mechanical Endurance 20000 cycle
Mounting on DIN Rail TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
Mounting Position any
Mounting Type DIN-Rail
Number of Poles 2
Berat (Kg) 0.2
Tanggal Produk Terdaftar 03 July 2019
Terakhir Diperbaharui 19 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
System Pro M Compact S200 Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 6 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200 Comply With Iec/En 60898-1, Iec/En 60947-2, Ul1077 And Csa 22.2 No. 235, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200 To Save 50% Space.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan