ABB Miniature Circuit Breaker 1P (MCB) S201M-D50 1pc
Rp439.900
Persediaan
Spesifikasi Produk
| Model Number | S201M-D50 |
|---|---|
| Unit | 1pc |
| Accessories Available | Yes |
| Actuator Marking | I / O |
| Actuator Material | Insulation Group II, Black, Sealable |
| Built-In Depth (t2) (mm) | 69 |
| Connecting Capacity (mm²) | Busbar 10 / 10 ; Flexible with Ferrule 0.75 to 25 ; Flexible 0.75 to 25 ; Flexible 0.75 to 25 ; Rigid 0.75 to 35 ; Rigid 0.75 to 35 ; Stranded 0.75 to 35 |
| Contact Position Indication | Red ON / Green OFF |
| Dielectric Test Voltage (kV) | 1min: 2 (50/60 Hz) |
| Dimension Diagram | 2CDC022007F0010 |
| Electrical Endurance (cycle) | 10000 AC |
| Energy Limiting Class | 3 |
| Housing Material | Insulation Group II, RAL 7035 |
| Input Voltage Type | AC/DC |
| Installation Size | acc. to DIN 43880 1 |
| Mechanical Endurance (cycle) | 20000 |
| Mounting on DIN Rail (mm) | TH35-15 (35 x 15 Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 Mounting Rail) acc. to IEC 60715 |
| Mounting Position | any |
| Number of Poles | 1 |
| Number of Protected Poles | 1 |
| Operational Voltage (V) | Maximum (Incl. Tolerance) 253 AC; Maximum (Incl. Tolerance) 72 DC; Minimum 12 AC; Minimum 12 DC |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 03 July 2019 |
| Terakhir Diperbaharui | 02 February 2026 |
Informasi Produk
Description
System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/ABB%20Miniature%20Circuit%20Breaker%201P%20(MCB)%20S201M-D50%201pc/2jS010876091-2.jpg)