ABB High Performance MCB S804S-C63 1pc

#Nomor SKU S010873984
Wishlist
Rp4.699.900
Persediaan

Spesifikasi Produk

Model Number S804S-C63
Unit 1pc
Accessories Available Yes
Actuator Marking I / O
Built-In Depth (t2) (mm) 82.5
Connecting Capacity (mm²) Flexible 0 to 50 ; Rigid 0 to 70
Contact Position Indication ON / OFF / TRIP
Dimension Diagram 2CCC413003C0201
Electrical Endurance 6000 cycle
Energy Limiting Class 3
Frequency (Hz) 50 to 60
Housing Material Insulation group I, RAL 7035
Input Voltage Type AC/DC
Mechanical Endurance 4000 cycle
Mounting on DIN Rail TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
Mounting Position Any
Number of Poles 4
Number of Protected Poles 4
Operational Voltage (V) Maximum 230/400 AC; Minimum 12 AC
Overvoltage Category IV
Power Loss (W) 25.6 Rated Operating Conditions per Pole 6.4
Berat (Kg) 0.9
Tanggal Produk Terdaftar 03 July 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The S804S-C63 Is A 4-Pole High Performance Circuit Breaker With C-Characteristic, With Cage Terminal And A Rated Current Of 63 A. It Is A Current Limiting Device With A Maximum Breaking Capacity Of 50Ka At 240/415V. It Can Be Used For Voltages Up To 400/690V And In Dc As Well. It Has Two Different Tripping Mechanisms, The Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. The S804S-C63 Complies With Iec/En 60898-1 And Iec/En 60947-2 And Allows The Use For Residential, Commercial And Industrial Applications. It Has Numerous Of Approvals, Therefore It Can Be Used Worldwide. The Extensive Range Of Accessory Makes The Use Of S804S-C63 More Comfortable. Due To The Fast Arc Extinction Of S804S-C63 Your Application Will Be Secured.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan