ABB Auxiliary Contact for Manual Motor Starter HK1-20 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | HK1-20 |
|---|---|
| Unit | 1pc |
| Accessory Group | Electrical |
| Accessory Type | Auxiliary Contact |
| Connecting Capacity Auxiliary Circuit (mm²) | Flexible with Ferrule 1/2x 0.75 to 1.5 ; Flexible with Insulated Ferrule 1/2x 0.75 to 1.5 ; Flexible 1/2x 0.75 to 1.5 ; Rigid 1/2x 1 to 1.5 |
| Degree of Protection | IP20 |
| Electrical Durability | 100000 cycle |
| Mechanical Durability | 100000 cycle |
| Number of Auxiliary Contacts CO (SPDT) | - |
| Number of Auxiliary Contacts NC | - |
| Number of Auxiliary Contacts NO | 2 |
| Product Height (mm) | 90 |
| Product Length (mm) | 78.5 |
| Product Width (mm) | 9 |
| Rated Impulse with Stand Voltage (kV) | Auxiliary Circuit 6 |
| Rated Operational Voltage (V) | 690 AC600 DC; Main Circuit 690 |
| Recommended Screw Driver | M3Pozidriv 2 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 03 July 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Hk1-20 Aux.-Contact 2 No
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan