monotaro Washi Corona Plastik Masking/Masking Film (Short) 300x35m 1roll

#Nomor SKU S010860281
Wishlist
Rp58.900
Persediaan

Spesifikasi Produk

Unit 1roll
The tape type Japanese paper (yellow) + acrylic pressure-sensitive adhesive
Sheet Length (m) 35
Number of folding 3
Sheet Width (mm) 300
Tape Width (mm) 15
Surface Treatment Corona treatment
Kind For vehicle
Finish width (mm) 120
Heat Resistance Temperature (°C) 90 - 110 (continuous use)
Thickness (mm) 0.01
Material (Sheet) Corona treated poly film
M Code 87144872
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 04 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Adherend, curing period, adhesive residue by temperature, peeling, discoloration . Please be sure to check where the inconspicuous because there is a risk. . The use conditions, the painted surface and interior parts that are cured, please note that it may adversely affect. . The cured sheet is brought into close contact, such as painted surfaces and interior parts, please do not apply heat.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait