monotaro Seedling Nursery Box (1034 Hole Water Retention Type) Black 1sheet
Rp29.900
Persediaan
Spesifikasi Produk
| Unit | 1sheet |
|---|---|
| Color | black |
| Material | Yorizai (PP, PE mixed recycled material) |
| Hole Diameter (Ø mm) | 2.8 |
| Capacity (L) | 5.5 |
| Number of Holes | 1034 |
| Inner dimensions (length x width x height) (mm) | 280 x 580 x 34 |
| M Code | 31319278 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
As for the nursery of seedlings
Warning
Please do not use other than the application. . Because we use recycled materials may be different colors. Please note.Feature
A resin tray ideal for raising seedlings. Water retention specification that can be used without spreadsheet.
There are 1034 2.8mm holes at the bottom.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Seedling%20Nursery%20Box%20(1034%20Hole%20Water%20Retention%20Type)%20Black%201sheet/S010842669-1.jpg)