monotaro Radio Pliers "Onigirimaru" OMRPJ-150 1pc

#Nomor SKU S010838983
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Model Number OMRPJ-150
Unit 1pc
Surface Treatment Rust
Cutting Capacity (Ø mm) Copper Wire 2.6
Material Body: special steel, grip: PVC
Blade section hardness HRC57 - 61
Cutting Capacity (Ø mm) Iron Wire 1.5
Spring Yes
Overall Length (mm) 160
M Code 14782365
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PC, AV, communication, precision equipment assembly, wiring, is ideal for the extension construction work.
Warning
Cutting of the things that flow of electricity, please do not absolutely. There is a risk of electric shock. . Please use make sure the safety around the work at the time of. . Please refer to the work and wear protective glasses and the like. . Please do not use more than ability. . Please do not use other than its intended purpose.
Feature
This is a high-performance micro nipper that has been carefully crafted by craftsmen one by one in Japan.
Uses specially developed special steel.
Since the tip is made tough, it is hard to break and bends well.
Useful for wiring, bending and cutting work in narrow areas.
The sharpness is also excellent.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan