It is a high-performance plastic nipper that is carefully finished one by one by craftsmen and has the same standards as Japanese domestic manufacturers.
The blade part is a state-of-the-art polishing technology originally developed by the manufacturer, which can lightly cut the coated wire and finish the cut surface cleanly.
The shape of the blade is a straight blade.
With a coil spring, it is comfortable even for continuous cutting work.
Ideal for cutting hard resin (plastic).
* Never cut into an object with electricity flowing through it. There is a risk of electric shock.
* Please check the safety around you when working.
* Please wear protective goggles when working.
* Please do not use more than your ability.
* Do not use for any purpose other than its intended purpose.
monotaro Nippers Plastic Cutting Onigirimaru (Tang Potong) OMPN-125 1pc
Rp199.900
Persediaan
Spesifikasi Produk
| Model Number | OMPN-125 |
|---|---|
| Unit | 1pc |
| Spring | Included |
| Material | Body: Special steel, Grip: Vinyl chloride |
| Blade hardness | HRC56~60 |
| Surface Treatment | Rust prevention |
| Cutting Capacity (Ø mm) Resin | 3 |
| Cutting edge shape | Straight blade |
| Overall Length (mm) | 131 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| M Code | 14782313 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Warning
Cutting of the things that flow of electricity, please do not absolutely. There is a risk of electric shock. . Please use make sure the safety around the work at the time of. . Please refer to the work and wear protective glasses and the like. . Please do not use more than ability. . Please do not use other than its intended purpose.Feature
This is a high-performance plastic nipper that has been carefully crafted by craftsmen one by one in Japan. The cutting edge is a cutting-edge polishing technology originally developed by the manufacturer, which can cut the coated wire lightly and finish the cut surface neatly.
The shape of the blade is a straight blade.
With coil spring, it is comfortable for continuous cutting work.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Nippers%20Plastic%20Cutting%20Onigirimaru%20(Tang%20Potong)%20OMPN-125%201pc/qzS010833971-8.jpg)