monotaro Mesh Palette (Light Type) (Keranjang Besi) FM400 1unit
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | FM400 |
|---|---|
| Unit | 1unit |
| Inner Dimension (mm) | 950 x 750 x 700 |
| Volume | 0.49 |
| Fork clearance (L) (mm) | 870 |
| Surface Treatment | plating |
| Fork clearance (W) (mm) | 560 |
| Dimensions (mm) | 1000 x 800 x 840 |
| Door opening and closing system | Half-open |
| Material | steel |
| The maximum loading number | Four |
| Ashidaka (mm) | 100 |
| Capacity (kg) | 400 (at the time of equal load) |
| Pitch (mm) | 50x100 |
| Wire Diameter (mm) | 5.3 |
| M Code | 84197864 |
| Berat (Kg) | 30.5 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Description
To the storage of materials
Warning
Do not use for any purpose other than. . During stacking, door of the lower side of the mesh pallet Please do not open or close. . During stacking, please do not use in the state opened the door. . During stacking, please do not remove the bracket for the prevention danger. . Please do not use of the lifting. . Mass, please adhere to the Danseki allowable number. . For more than 11 sheets, it will be scheduling. . Casters are not included.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Keranjang%20Besi)/monotaro%20Mesh%20Palette%20(Light%20Type)%20(Keranjang%20Besi)%20FM400%201unit/S010826409-1.jpg)