monotaro Lakban Kertas Film (Solasi / Selotip) 3 White 1roll

#Nomor SKU S010804308
Wishlist
Rp42.900
Persediaan

Spesifikasi Produk

Model Number 3
Unit 1roll
Length (m) 20
Primary use For vehicle painting
Pressure-sensitive adhesive force (N / 10mm) 2.94
Tape Thickness (mm) 0.12
Width (mm) 3
Color White
Pressure-sensitive adhesive force (N / 15mm) Pair stainless steel 4.41
Base Material PVC film
Thickness (mm) 0.12
Heat Resistance Temperature (°C) 150
M Code 49682632
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For the curve.
Warning
Vehicle's paint masking tape. Please do not use other than for electrical insulation and applications. . Stick surface of dust, oil, please wipe well, such as moisture. . Upon receipt of the direct sunlight, making it easier to glue remaining. Please avoid that you put out to the outside for a long time put the tape.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan