monotaro Corded 3 Port Power Socket (With Usb2) 24V 1pc
Rp109.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Output | DC24V USB: DC5V, 2A |
| The maximum power consumption (A) | 5 (120W) |
| Code length (cm) | 60 |
| Input power supply (V) | DC24 |
| M Code | 25842749 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 16 July 2025 |
Informasi Produk
Deskripsi
DC24V vehicles only
Warning
This product should not be used in addition to DC24V car to the absolute because it is DC24V vehicles only. . Do use of beyond the capacity of this product is not an absolute. . Since domestic vehicles only, please do not use in foreign cars. . Please at the time of wipe always dirt of socket internal and plug use. Cause of contact bad fever. . Plug also should be securely connected. Cause of contact bad fever. . This product is the cigarette lighter can not be used. . Compressors, heating equipment (kettle, rice cooker, heater, etc.) large products, such as load can not be used. Please directly connected to the vehicle of the socket.Feature
In a three-necked extension socket to easily extended by simply plugged into the cigarette lighter socket up to three of the electrical equipment are available. The USB port of a smart phone and mobile phone can be charged comes with two. You can use with confidence in the built-in fuse of 5A.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2024V/monotaro%20Corded%203%20Port%20Power%20Socket%20(With%20Usb2)%2024V%201pc/giS010797594-4.jpg)