monotaro Rak Kontainer Plastik MC1532 1unit
Rp2.599.900
Persediaan
Spesifikasi Produk
| Model Number | MC1532 |
|---|---|
| Unit | 1unit |
| Material | Body: steel, container: PP |
| Dimensi (mm) | 937 x 280 x 1150 |
| Container | Large / 15, small / 32 |
| Dimensi Kotak (mm) | Large / 124 x 215 x 124, the small / 82 x 145 x 72 |
| Kapasitas (L) | Large /3.3, small /0.8 |
| Kapasitas Beban Setara (kg) | Large /2.5, small /1.5 |
| Shelf number | Large / 3, small / 4 |
| M Code | 22251802 |
| Berat (Kg) | 21.7 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Description
Only rack, not including container. containers sold separately
Warning
It is the customer assembly. Please Always wear gloves so as not to hurt the time of assembly. . When that moved, please move to lift the body from the Remove all the containers. There is a possibility that scratch the fall and the floor surface. .Feature
This is a convenient container rack for storing parts and accessories. Containers can be taken out, carried, and stacked for use.
Containers can be sorted according to the size and type of contents, with a set of 32 small red containers and 15 large blue containers.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan