monotaro Dispenser Lakban untuk Penggunaan Profesional (Tempat Solasi) 1pc

#Nomor SKU S010793619
Wishlist
Rating:
100% of 100
(1)
Rp129.900
Persediaan

Spesifikasi Produk

Unit 1pc
Dimensions (mm) 150x64x260
Compatible tape outside diameter ( phi mm) 110
Material Body: Iron, PP, ABS, Blade: Stainless steel, Handle: Thermoplastic elastomer (TPE)
Tape Width (mm) 50
Compatible tape core inner diameter (phi mm) 76.2
Spesifikasi For 3 inch (76mm) paper core
M Code 89827045
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 04 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OPP tape, the packing work in the craft tape.
- Material : Body : Iron, PP, ABS, Blade : Stainless steel, Handle : Thermoplastic elastomer (TPE)
- Compatible tape core inner diameter (phi mm) : 76.2
Warning
Tape is sold separately. . Please use care to avoid injury in the blade portion.
Feature
It is recommended for those who use a lot of packing work at work because the handle is soft and easy to grasp, and it is hard to get tired even for long packing work.
Because the roller is made of rubber, it is hard to break even when subjected to impact, making it easy to stretch the tape.
The shape is such that the blade comes out only when cutting the tape, so it is hard to be injured.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk