monotaro Bito Mata Gerinda Gc1 125x13x12.7 # 120H 1pc
Rp209.900
Persediaan
Spesifikasi Produk
| Model Number | 125x13x12.7 # 120H |
|---|---|
| Unit | 1pc |
| Thickness (mm) | 13 |
| The particle size | 120 |
| Abrasive | GC |
| Hole Diameter (Ø mm) | 12.7 |
| Binding agent | Vitrified bond |
| Shape | No. 1 (flat) |
| Maximum Operating Peripheral Speed (m/s[m/minute]) | 33 [1980] |
| Hardness | H |
| The Outer Diameter (Ø mm) | 125 |
| M Code | 27432844 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Description
Cemented carbide, ceramics, copper, aluminum, grinding, such as non-metallic.
Warning
- Grinding work must conform to occupational safety and health regulations and structural standards such as grinding machines. - If you have not received safety education, do not replace or test drive the whetstone.
- Please handle the wheel with care, as falling down, hitting or dropping the wheel will cause cracks in the wheel and cause damage.
- For storage of whetstones, set up frames and shelves in a dry place at room temperature, and stand them side by side.
- Before attaching to the machine, please inspect the whetstone for cracks, cracks, cracks, etc.
- Use an appropriate flange with the same outer diameter and contact width on the left and right.
- Do not use a flange with deformation, scratches, dirt, or rust on the contact surface with the whetstone.
- Do not use if the hole diameter of the grinding wheel is not suitable for the machine.
- Always use a safety cover that covers at least 1/2 of the whetstone and is appropriate for worker safety.
- Do not use the wheel over the maximum working speed indicated on the grindstone.
- Perform a trial run for at least one minute before starting work and a minimum of three minutes when the whetstone is replaced.
- Do not apply excessive force or twist when cutting.
- Wear protective equipment such as protective glasses and a dust mask while working.
- Do not use the side of the whetstone.
- During the test run, do not stand in the rotation direction of the grindstone.
- Keep the whetstone away from direct sunlight, in a dry place, and use it on a first-in first-out basis.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan