monotaro 16 LED Square Work Light (12V, 24V Shared) 1pc

#Nomor SKU S010776742
Wishlist
Rp579.900
Persediaan

Spesifikasi Produk

Unit 1pc
Brightness (Lm) 3840
Material (Lens) resin
Type 12V / 24V common
Rated Power (W) 48
Operating Voltage DC10-30V
Degree of Protection (Waterproof) IPX8
Color Temperature (Kelvin) 7000
Dimensions (mm) 105x105
Shape Square
LED use number (pieces) 16
Material Aluminium, the stay, such as: stainless steel
Accessories Mounting screws
Irradiation Angle 45 degree
Rated Voltage (V) 12/24
M Code 19941548
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.7
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The lighting of the bed and night work of track
Warning
Noise is generated by the use of this product, you might not be able to use affect the wireless remote control functions such as cranes and power gate Please note . The use of more than the rating of this product Please stop is very dangerous to the absolute . This product and the mounting stay Please note so that they are not and there is also a sharp part injury made of metal . Please stop absolutely because this product of decomposition and remodeling is very dangerous

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait